Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann
Thermo Scientific Chemicals

Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1 mL
5 mL
Diameter (Metric) Outer:
View all
5mm
Diameter (Metric) Inner:
View all
50mm
Height (Metric):
View all
8mm
Catalog number 033053.KF
also known as 033053-KF
Price (USD)
48.60
Each
Capacity (Metric):
1 mL
Diameter (Metric) Outer:
5mm
Diameter (Metric) Inner:
50mm
Height (Metric):
8mm
Request bulk or custom format
Price (USD)
48.60
Each
Specifications
Diameter (Metric) Inner50mm
Diameter (Metric) Outer5mm
Height (Metric)8mm
Quantity1 Piece
Capacity (Metric)1 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.