High Form Nickel Crucible;Cap (ml), 50;Top Dia (mm), 44;Bottom Dia (mm), 32;Depth (mm), 51
Thermo Scientific Chemicals

High Form Nickel Crucible;Cap (ml), 50;Top Dia (mm), 44;Bottom Dia (mm), 32;Depth (mm), 51

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
30 mL
50 mL
75 mL
100 mL
500 mL
Diameter (Metric) Outer:
View all
41mm
Height (Metric):
View all
43mm
Catalog number 035904.KT
also known as 035904-KT
Price (USD)
44.00
Each
Capacity (Metric):
30 mL
Diameter (Metric) Outer:
41mm
Height (Metric):
43mm
Request bulk or custom format
Price (USD)
44.00
Each
Specifications
DescriptionHigh Form
Diameter (Metric) Base25mm
Diameter (Metric) Outer41mm
Height (Metric)43mm
Capacity (Metric)30 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only