Low Form Zirconium Crucible
Thermo Scientific Chemicals

Low Form Zirconium Crucible

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
20 mL
25 mL
35 mL
55 mL
100 mL
250 mL
Diameter (Metric) Outer:
View all
45mm
Height (Metric):
View all
23mm
Catalog number 035926.KT
also known as 035926-KT
Price (USD)
-
Capacity (Metric):
25 mL
Diameter (Metric) Outer:
45mm
Height (Metric):
23mm
Request bulk or custom format
Specifications
DescriptionLow Form
Diameter (Metric) Base38mm
Diameter (Metric) Outer45mm
Height (Metric)23mm
Capacity (Metric)25 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only