High Form Nickel Crucible;Cap (ml), 50;Top Dia (mm), 44;Bottom Dia (mm), 32;Depth (mm), 51
Thermo Scientific Chemicals

High Form Nickel Crucible;Cap (ml), 50;Top Dia (mm), 44;Bottom Dia (mm), 32;Depth (mm), 51

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
30 mL
50 mL
75 mL
100 mL
500 mL
Diameter (Metric) Outer:
View all
61mm
Height (Metric):
View all
62mm
Catalog number 035967.KT
also known as 035967-KT
Price (USD)
95.40
Each
Capacity (Metric):
100 mL
Diameter (Metric) Outer:
61mm
Height (Metric):
62mm
Request bulk or custom format
Price (USD)
95.40
Each
Specifications
DescriptionHigh Form
Diameter (Metric) Base37mm
Diameter (Metric) Outer61mm
Height (Metric)62mm
Capacity (Metric)100 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only