Straight Wall Inconel Crucible;Cap (ml), 45;Outside Dia (mm), 46;Depth (mm), 34
Thermo Scientific Chemicals

Straight Wall Inconel Crucible;Cap (ml), 45;Outside Dia (mm), 46;Depth (mm), 34

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
20 mL
55 mL
75 mL
250 mL
500 mL
Diameter (Metric) Outer:
View all
Outside: 82mm
Catalog number 036102.KT
also known as 036102-KT
Price (USD)
162.65
Special offer
Online exclusive
Ends: 30-Jun-2026
191.00
Save 28.35 (15%)
Each
Capacity (Metric):
250 mL
Diameter (Metric) Outer:
Outside: 82mm
Request bulk or custom format
Price (USD)
162.65
Special offer
Online exclusive
Ends: 30-Jun-2026
191.00
Save 28.35 (15%)
Each
Specifications
DescriptionStraight Wall
Diameter (Metric) OuterOutside: 82mm
Capacity (Metric)250 mL
MaterialInconel
Product TypeInconel Crucible
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only