Sodium chloride crystal optic disc, 25mm x 4mm, polished both sides
Thermo Scientific Chemicals

Sodium chloride crystal optic disc, 25mm x 4mm, polished both sides

 
Have Questions?
Catalog NumberDiameter (Metric)
038415.KT25 mm
Catalog number 038415.KT
Price (USD)
76.65
Special offer
Online exclusive
Ends: 30-Jun-2026
89.80
Save 13.15 (15%)
Each
Diameter (Metric):
25 mm
Request bulk or custom format
Price (USD)
76.65
Special offer
Online exclusive
Ends: 30-Jun-2026
89.80
Save 13.15 (15%)
Each
Specifications
Diameter (Metric)25 mm
Thickness (Metric)4 mm
TypeOptic Disc
Unit SizeEach

It has an optical transmittance of about 90% between 200 nm and 20 μm. So it is used in optical components (windows and prisms) operating in the infrared spectral range.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Clear sodium chloride disc
  • Thickness: 4mm (0.157 in.)
  • Diameter: 25mm (0.984 in.)
  • Both sides polished

Use with a spectrophotometer.

RUO – Research Use Only