Glassy Carbon Conical Crucible;Vol (ml), 30;Top Dia (mm), 44;Bottom Dia (mm), 22;Ht (mm), 45
Thermo Scientific Chemicals

Glassy Carbon Conical Crucible;Vol (ml), 30;Top Dia (mm), 44;Bottom Dia (mm), 22;Ht (mm), 45

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
10 mL
30 mL
60 mL
Diameter (Metric) Outer:
View all
44mm
Height (Metric):
View all
45mm
Catalog number 039005.KT
Price (USD)
647.65
Online Exclusive
719.00
Save 71.35 (10%)
Each
Capacity (Metric):
30 mL
Diameter (Metric) Outer:
44mm
Height (Metric):
45mm
Request bulk or custom format
Price (USD)
647.65
Online Exclusive
719.00
Save 71.35 (10%)
Each
Specifications
DescriptionConical
Diameter (Metric) Base22mm
Diameter (Metric) Outer44mm
Height (Metric)45mm
Capacity (Metric)30 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
RUO – Research Use Only