Glassy Carbon Cylindrical Crucible;Vol (ml), 30;Dia (mm), 36;Ht (mm), 45
Thermo Scientific Chemicals

Glassy Carbon Cylindrical Crucible;Vol (ml), 30;Dia (mm), 36;Ht (mm), 45

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
10 mL
30 mL
50 mL
130 mL
260 mL
Catalog number 039011.KT
also known as 039011-KT
Price (USD)
582.65
Online Exclusive
647.00
Save 64.35 (10%)
Each
Capacity (Metric):
50 mL
Request bulk or custom format
Price (USD)
582.65
Online Exclusive
647.00
Save 64.35 (10%)
Each
Specifications
DescriptionCylindrical
Diameter (Metric) Outer40mm
Height (Metric)56mm
Capacity (Metric)50 mL
MaterialGlassy Carbon
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
RUO – Research Use Only