Glassy Carbon Crucible for Crystal Growth;Vol(ml), 30;Top Dia(mm), 24;Bottom Dia(mm), 19;Ht(mm), 160;Bottom Angle, 30^o
Thermo Scientific Chemicals

Glassy Carbon Crucible for Crystal Growth;Vol(ml), 30;Top Dia(mm), 24;Bottom Dia(mm), 19;Ht(mm), 160;Bottom Angle, 30^o

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
25 mL
30 mL
400 mL
Diameter (Metric) Outer:
View all
19mm
Height (Metric):
View all
140mm
Description:
View all
Bottom Angle: 60 deg.
Catalog number 039016.KT
Price (USD)
854.65
Online Exclusive
949.00
Save 94.35 (10%)
Each
Capacity (Metric):
25 mL
Diameter (Metric) Outer:
19mm
Height (Metric):
140mm
Description:
Bottom Angle: 60 deg.
Request bulk or custom format
Price (USD)
854.65
Online Exclusive
949.00
Save 94.35 (10%)
Each
Specifications
DescriptionBottom Angle: 60 deg.
Diameter (Metric) Base19mm
Diameter (Metric) Outer19mm
For Use With (Application)For Crystal Growth
Height (Metric)140mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
RUO – Research Use Only