Glassy Carbon Boat;Vol (ml), 3;Length (mm), 53;Width (mm), 16;Ht (mm),10
Thermo Scientific Chemicals

Glassy Carbon Boat;Vol (ml), 3;Length (mm), 53;Width (mm), 16;Ht (mm),10

Offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids
Have Questions?
Change viewbuttonViewtableView
Dimensions (L x W x H):
29 x 16 x 10 mm
53 x 16 x 10 mm
103 x 16 x 10 mm
Capacity (Metric):
View all
10 mL
Catalog number 039028.KT
also known as 039028-KT
Price (USD)
399.65
Special offer
Online exclusive
Ends: 30-Jun-2026
470.00
Save 70.35 (15%)
Each
Dimensions (L x W x H):
103 x 16 x 10 mm
Capacity (Metric):
10 mL
Request bulk or custom format
Price (USD)
399.65
Special offer
Online exclusive
Ends: 30-Jun-2026
470.00
Save 70.35 (15%)
Each
Specifications
Capacity (Metric)10 mL
Dimensions (L x W x H)103 x 16 x 10 mm
Height (Metric)10 mm
Length (Metric)103 mm
Width (Metric)16 mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
  • Resistance to all wet decomposition agents and abrasive wear
  • No memory effects or contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Resistance to thermal shock allows rapid heating and cooling times
  • Good electrical conductivity
  • Used in vessels for ultra-high purity materials technology such as semiconductor connections and crystal­ growing such as doped halogenide crystals
RUO – Research Use Only