Product Image
Thermo Scientific Chemicals

USA Standard Sieve, 100 Mesh

Brass frame and Stainless-steel mesh sieves
Have Questions?
Change viewbuttonViewtableView
Diameter (Metric) Outer:
7.62 cm
20.3 cm
30.4 cm
Catalog number 039987.NK
also known as 039987-NK
Price (USD)
213.65
Special offer
Online exclusive
Ends: 30-Jun-2026
251.00
Save 37.35 (15%)
Each
Diameter (Metric) Outer:
30.4 cm
Request bulk or custom format
Price (USD)
213.65
Special offer
Online exclusive
Ends: 30-Jun-2026
251.00
Save 37.35 (15%)
Each
Specifications
Certifications/ComplianceASTM E11
Depth (English)3 in.
Depth (Metric)7.62 cm
Description100 Mesh
Diameter (English) Outer12 in.
View more

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height

Sieve Depths

  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep

RUO – Research Use Only