Product Image
Thermo Scientific Chemicals

Sieve Pans, polished brass, 1in deep

For use with USA Standard Sieve
Have Questions?
Change viewbuttonViewtableView
Diameter (Metric) Outer:
7.62 cm
20.3 cm
30.4 cm
Catalog number 039999.NK
also known as 039999-NK
Price (USD)
107.65
Online Exclusive
119.00
Save 11.35 (10%)
Each
Diameter (Metric) Outer:
30.4 cm
Request bulk or custom format
Price (USD)
107.65
Online Exclusive
119.00
Save 11.35 (10%)
Each
Specifications
Depth (English)1 in.
Depth (Metric)2.54 cm
For Use With (Equipment)USA Standard Sieve
Diameter (English) Outer12 in.
Diameter (Metric) Outer30.4 cm
View more

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only