Glassy Carbon E-Beam Evaporating Crucible
Thermo Scientific Chemicals

Glassy Carbon E-Beam Evaporating Crucible

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.
Have Questions?
Catalog NumberCapacity (Metric)
040965.KT
also known as 040965-KT
30 mL
Catalog number 040965.KT
also known as 040965-KT
Price (USD)
924.65
Special offer
Online exclusive
Ends: 30-Jun-2026
1,088.00
Save 163.35 (15%)
Each
Capacity (Metric):
30 mL
Request bulk or custom format
Price (USD)
924.65
Special offer
Online exclusive
Ends: 30-Jun-2026
1,088.00
Save 163.35 (15%)
Each
Specifications
DescriptionAngle: 15 deg.
Diameter (Metric) Base35mm
Diameter (Metric) Outer50mm
For Use With (Application)E-Beam Evaporating
Height (Metric)26mm
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Subjected to a high temperature heat treatment which imparts special material properties including significantly improved corrosion resistance and strength.

Glassy carbon offers:
  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity
RUO – Research Use Only