Yttria Stabilized Zirconium Oxide Cylindrical Crucibles
Thermo Scientific Chemicals

Yttria Stabilized Zirconium Oxide Cylindrical Crucibles

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
10 mL
50 mL
100 mL
Diameter (Metric) Outer:
View all
37mm
Height (Metric):
View all
72mm
Catalog number 041275.KF
also known as 041275-KF
Price (USD)
-
Capacity (Metric):
50 mL
Diameter (Metric) Outer:
37mm
Height (Metric):
72mm
Request bulk or custom format
Specifications
Diameter (Metric) Outer37mm
Height (Metric)72mm
Quantity1 Piece
Capacity (Metric)50 mL
MaterialZirconium Oxide
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only