Zirconium Oxide Round Bottom Crucibles, High Form
Thermo Scientific Chemicals

Zirconium Oxide Round Bottom Crucibles, High Form

Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
5 mL
100 mL
Diameter (Metric) Outer:
View all
26mm
Height (Metric):
View all
29mm
Catalog number 041297.KF
also known as 041297-KF
Price (USD)
-
Capacity (Metric):
5 mL
Diameter (Metric) Outer:
26mm
Height (Metric):
29mm
Request bulk or custom format
Specifications
Diameter (Metric) Base18mm
Diameter (Metric) Outer26mm
Height (Metric)29mm
Quantity1 Piece
Capacity (Metric)5 mL
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only