Search
Search

| Catalog Number | Product Type | For Use With (Equipment) | Volume (Metric) | Includes |
|---|---|---|---|---|
| 042014 | PolyVials | AS-DV Autosampler | 0.5 mL | Plain Caps |
| 038008 | PolyVials | AS-DV Autosampler | 5 mL | Vials only |
| 038010 | PolyVials | AS-DV Autosampler | 0.5 mL | Vials only |
| 038141 | PolyVials | AS-DV Autosampler | 5 mL | 20 μL Filter Caps |
| 038142 | PolyVials | AS-DV Autosampler | 0.5 mL | Vials + 20 μL Filter Caps |
| 039532 | PolyVials | AS-DV Autosampler | 5 mL | Plain Caps |
| 038009 | Filter Caps | 5 mL AS-DV PolyVials | 5 mL | Filter caps only |
| 038011 | Filter Caps | 0.5 mL AS-DV PolyVials | 0.5 mL | Filter caps only |
| 039528 | Plain Caps | 5 mL AS-DV PolyVials | 5 mL | Plain caps only |
| 079797 | Plain Caps | 5 mL AS-DV PolyVials | 0.5 mL | Plain caps only |
| 042154 | Plain Cap | 0.5 mL AS-DV PolyVials | 0.5 mL | Plain Cap |
Available in 0.5 mL and 5.0 mL sizes, Thermo Scientific™ Dionex™ AS-DV Autosampler PolyVials are supplied in packs of 250, with and without plain or filter caps. Choose from compatible vial holders, adapters and a vial cap removal tool to complete your setup for the AS-DV Autosampler.
Ordering Information:
Supplied in packs of 250, with and without caps