Quartz disc, fused, 50.8mm (2.0in) dia x 3.18mm (0.13in) thick
Thermo Scientific Chemicals

Quartz disc, fused, 50.8mm (2.0in) dia x 3.18mm (0.13in) thick

Manufactured by fusing naturally occurring crystalline silica
Have Questions?
Change viewbuttonViewtableView
Diameter (Metric):
50.8 mm
Thickness:
1.59 mm
3.18 mm
Catalog number 042299.KS
also known as 042299-KS
Price (USD)
62.10
Each
Diameter (Metric):
50.8 mm
Thickness:
3.18 mm
Request bulk or custom format
Price (USD)
62.10
Each
Specifications
DescriptionGround and polished
Diameter (Metric)50.8 mm
Thickness3.18 mm
Product TypeMineral
Specimen TypeQuartz Disc
View more

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only