DNAPac™ PA100 Oligonucleotide HPLC Columns
Thermo Scientific™

DNAPac™ PA100 Oligonucleotide HPLC Columns

Green features
Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
043010250 mm4 mm
043011250 mm9 mm
08876150 mm2 mm
04301850 mm4 mm
088760250 mm2 mm
088759250 mm22 mm
08876450 mm9 mm
08876550 mm22 mm
Catalog number 043010
Price (USD)
1,839.06
Each
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Price (USD)
1,839.06
Each

Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.

  • 13μm pellicular, nonporous polymeric resin with bound quaternary amine-functionalized MicroBeads™
  • Capable of n, n-1 resolution for oligonucleotides
  • Resolves oligonucleotides with secondary structures
  • Compatible with solvent, high pH, and high temperatures
  • Analyzes phosphorothioate-based clinical samples
  • Provides easy scale-up
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeIon Exchange
Flow Rate1 mL/min
For Use WithASRS, DX-500 BioLC Chromatography System
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Mobile Phase CompatibilitypH 2 to 12.5, 100% compatible with common organic solvents, Ionic form eluents: chloride, acetate, or bromide in lithium, sodium or ammonium forms
Packing MaterialSpherical, Nonporous Polymer
Product TypeAnalytical Column
QuantityEach
Stationary PhaseQuaternary Ammonium
Temperature90°C
Diameter (Metric)4 mm
Length (Metric)250 mm
Particle Size13 μm
PhaseIon Exchange
Pore SizeNonporous
Product LineDNAPac
TechniqueBio-LC
pH2 to 12.5
Unit SizeEach