Dionex™ IonPac™ CS10 IC Columns
Actual product may vary
Dionex™ IonPac™ CS10 IC Columns
Dionex™ IonPac™ CS10 IC Columns
Thermo Scientific™

Dionex™ IonPac™ CS10 IC Columns

Green features
Low-capacity sulfonate-functionalized cation-exchange column for isocratic separation of inorganic cations using HCl with DAP eluents.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Column Type
043015250 mmAnalytical Column
04301650 mmGuard Column
Catalog number 043015
Price (USD)
3,130.00
Each 1
Length (Metric):
250 mm
Column Type:
Analytical Column
Price (USD)
3,130.00
Each 1
Choose Thermo Scientific™ Dionex™ IonPac™ CS10 Cation-Exchange Columns for isocratic separation of inorganic cations using hydrochloric acid (HCl) with diaminopropionic (DAP) acid eluents. Well suited to determine common inorganic cations and aliphatic and aromatic amines in diverse sample matrices, including environmental waters, power plant waters treated with ammonium, morpholine, or ethanolamine; chemical additives; chemical process solutions; scrubber solutions; plating baths; and industrial solvents.
Recommended Cation-Exchange Columns by Use

Since the introduction of the Dionex IonPac CS10 column, Dionex has introduced several new cation-exchange columns with advanced features. These modern columns and their recommended uses are listed below.

  • The Dionex IonPac CS11 column has selectivity similar to the Dionex IonPac CS10 column, with improved sensitivity and lower eluent consumption due to its smaller 2 mm i.d. format.
  • The Dionex IonPac CS12A column improves performance for fast analysis of inorganic cations and ammonium in diverse matrices.
  • The Dionex IonPac CS17 column is recommended for hydrophobic and polyvalent amines.
  • The Dionex IonPac CS19 and CS19-4μm columns are recommended for polar amines including alkanolamines and methylamines and also moderately hydrophobic amines and polyvalent amines.
  • Compatible with organic solvents, to enhance analyte solubility, modify column selectivity, or allow effective column cleanup
Formats Available for Application Flexibility
  • 4x250mm analytical column
  • 4x50mm guard column
  • Longer 250mm columns facilitate higher resolution separations of more complex sample matrices
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity80 μeq
Column ChemistryAcidic
Crosslinking5% DVB
DescriptionCS10; 4 x 250 mm
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Cation Exchange
For Use With (Equipment)CSRS
Green FeaturesFSC
HydrophobicityMedium
Max. Pressure4000 psi (275 bar)
Packing MaterialEthylvinylbenzene/Divinylbenzene
Particle Size8.5 μm
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Solvents0 to 100% of HPLC Solvents
Stationary PhaseIonPac CS10
Column TypeAnalytical Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)250 mm
pH0 to 14
Unit SizeEach 1