Dionex™ IonPac™ AS3 Analytical & Guard Anion-Exchange Columns
Actual product may vary
Dionex™ IonPac™ AS3 Analytical & Guard Anion-Exchange Columns
Dionex™ IonPac™ AS3 Analytical & Guard Anion-Exchange Columns
Thermo Scientific™

Dionex™ IonPac™ AS3 Analytical & Guard Anion-Exchange Columns

Green features
Order newer Thermo Scientific™ Dionex™ IonPac™ AS22 column as substitute. This column is available only in limited quantities for customers with established validated methods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberdimLengthMetricColumn Type
043181Analytical Column
043182Guard Column
Catalog number 043181
Price (USD)
-
Column Type:
Analytical Column
Use newer Thermo Scientific™ Dionex™ IonPac™ AS22 columns as substitutes for Dionex IonPac AS3 Analytical & Guard Anion-Exchange Columns. The Dionex IonPac AS3 is available in limited quantities while supplies last for customers who have established validated methods using this column. The Dionex IonPac AS22 column provides fast separation of common inorganic anions in a variety of sample matrices including drinking water, wastewater, process streams, and scrubber solutions using a simple isocratic carbonate/bicarbonate eluent.
IonPac AG3 anion-exchange guard column
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryCarbonate/Bicarbonate
DescriptionAS3; 4 x 250 mm
Flow Rate3 mL/min.
For Use With (Application)Anion Exchange, IC
For Use With (Equipment)Ion Chromatography Systems
Green FeaturesFSC
Max. Pressure1500 psi (100 bar)
QuantityEach 1
Stationary PhaseIonPac AS3
Column TypeAnalytical Column
Diameter (Metric)4 mm
FormatStandard Bore
Unit SizeEach 1