Dionex™ IonPac™ AS9-SC IC Columns
Actual product may vary
Dionex™ IonPac™ AS9-SC IC Columns
Dionex™ IonPac™ AS9-SC IC Columns
Thermo Scientific™

Dionex™ IonPac™ AS9-SC IC Columns

Green features
Low capacity carbonate eluent anion-exchange column for fast separation of inorganic anions and oxyhalides in simple matrices.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Column Type
043185250 mmAnalytical Column
04318650 mmGuard Column
Catalog number 043185
Price (USD)
2,130.00
Each 1
Length (Metric):
250 mm
Column Type:
Analytical Column
Price (USD)
2,130.00
Each 1
Separate inorganic anions and oxyhalides in simple matrices using an isocratic carbonate/bicarbonate eluent with the Thermo Scientific™ Dionex™ IonPac™ AS9-SC Carbonate Eluent Anion-Exchange Column. The Dionex IonPac AS9-SC column is specified in US EPA Method 300.0 (B), and meets or exceeds the performance requirements of this method. However, the advanced, high-capacity Dionex IonPac AS23 Carbonate Eluent Anion-Exchange column is recommended for determination of oxyhalides and inorganic anions, such as trace bromate, in ozonated drinking water.

Fast Separation of Inorganic Anion and Oxyhalides in Simple Matrices

  • Compliance monitoring of common anions and oxyhalides in drinking water as specified in U.S. EPA Methods 300.0 (B)
  • Simple, isocratic separation of inorganic anions in less than 10 minutes in drinking water
  • Fast isocratic separation of inorganic anions and oxyhalides in ozonated drinking water matrices
  • Solvent compatibility permits easy column cleanup after the analysis of samples with hydrophobic components.

Formats Available for Application Flexibility

  • 4x250mm analytical columns
  • 4x50mm guard columns
  • Longer 250mm columns facilitate higher resolution separations of more complex sample matrices
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceU.S. EPA Method 300.0 (B)
Column Capacity30 to 35 μeq
Column ChemistryCarbonate/Bicarbonate
Column ConstructionPEEK
DescriptionAS9-SC; 4 x 250 mm
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Separation of Oxyhalides and Inorganic Anions, Anion Exchange
For Use With (Equipment)Separation of Oxyhalides and Inorganic Anions
Green FeaturesFSC
HydrophobicityMedium
Ion Exchange GroupAlkyl Quaternary Ammonium
Max. Pressure4000 psi (275 bar)
Packing MaterialEthylvinylbenzene/Divinylbenzene
Particle Size13 μm
QuantityEach 1
Solvent CompatibilitypH 2 to 11, 0 to 100% HPLC Solvents
Solvents0 to 100% of HPLC Solvents
Stationary PhaseIonPac AS9-SC
Column TypeAnalytical Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)250 mm
pH2 to 11
Unit SizeEach 1