Quartz crucible, fused; Ht(mm), 57; Top OD(mm), 43; Base OD(mm), 22; Volume(ml), 30
Thermo Scientific Chemicals

Quartz crucible, fused; Ht(mm), 57; Top OD(mm), 43; Base OD(mm), 22; Volume(ml), 30

 
Have Questions?
Catalog NumberCapacity (Metric)
043498.KG
also known as 043498-KG
30 mL
Catalog number 043498.KG
also known as 043498-KG
Price (USD)
150.00
Each
Capacity (Metric):
30 mL
Request bulk or custom format
Price (USD)
150.00
Each
Specifications
Diameter (Metric) OuterTop: 43mm; Bottom: 22mm
Height (Metric)57mm
Capacity (Metric)30 mL
MaterialQuartz
Product TypeFused quartz crucible
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
  • Manufactured by fusing naturally occurring crystalline silica
  • High chemical purity
  • High corrosion resistance
  • High melting point, extreme hardness
  • Low coefficient of thermal expansion
  • Excellent electrical insulation qualities, and optical transmission from ultra-violet to infra-red
RUO – Research Use Only