Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID
Thermo Scientific Chemicals

Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID

Manufactured by fusing naturally occurring crystalline silica
Have Questions?
Change viewbuttonViewtableView
Diameter (Metric) Outer:
6.35 mm
12 mm
12.7 mm
19 mm
25 mm
Overall Length (Metric):
View all
122 cm
Catalog number 043645.NT
also known as 043645-NT
Price (USD)
127.65
Online Exclusive
142.00
Save 14.35 (10%)
Each
Diameter (Metric) Outer:
19 mm
Overall Length (Metric):
122 cm
Request bulk or custom format
Price (USD)
127.65
Online Exclusive
142.00
Save 14.35 (10%)
Each
Specifications
Diameter (English) Outer0.748 in.
Diameter (Metric) Outer19 mm
MaterialFused Quartz
Overall Length (Metric)122 cm
Product TypeFused Quartz Tubing
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only