Sapphire substrate, 50.8mm dia x 0.332mm thick, EPI polished two sides, C-axis, HEMCOR single crystal
Thermo Scientific Chemicals

Sapphire substrate, 50.8mm dia x 0.332mm thick, EPI polished two sides, C-axis, HEMCOR single crystal

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 Ea.
5 Ea.
Catalog number 045020.KT
also known as 045020-KT
Price (USD)
294.65
Online Exclusive
327.00
Save 32.35 (10%)
Each
Quantity:
1 Ea.
Request bulk or custom format
Price (USD)
294.65
Online Exclusive
327.00
Save 32.35 (10%)
Each
Specifications
DescriptionEPI polished two sides
Diameter (Metric)50.8 mm
Quantity1 Ea.
Specimen Size50.8mm dia. x 0.332 mm thick
Thickness0.332 mm
View more

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only