Sulfur in Diesel Fuel standard solution, Specpure™, 20μg/g (0.0020%)
Thermo Scientific Chemicals

Sulfur in Diesel Fuel standard solution, Specpure™, 20μg/g (0.0020%)

 
Have Questions?
Catalog NumberQuantity
045311.AE
also known as 045311-AE
100 mL
Catalog number 045311.AE
also known as 045311-AE
Price (USD)
98.65
Special offer
Online exclusive
Ends: 30-Jun-2026
116.00
Save 17.35 (15%)
Each
Quantity:
100 mL
Request bulk or custom format
Price (USD)
98.65
Special offer
Online exclusive
Ends: 30-Jun-2026
116.00
Save 17.35 (15%)
Each
Specifications
Boiling Point171°C to 315°C
Chemical Name or MaterialSulfur in Diesel Fuel standard solution
ColorBrown
Density0.6 to 0.9 g/mL
EINECS Number270-676-1
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only