Quartz lid for 30ml quartz crucible, fused; ID 48mm
Thermo Scientific Chemicals

Quartz lid for 30ml quartz crucible, fused; ID 48mm

 
Have Questions?
Catalog NumberCapacity (Metric)
045555.KG
also known as 045555-KG
30 mL
Catalog number 045555.KG
also known as 045555-KG
Price (USD)
104.65
Online Exclusive
116.00
Save 11.35 (10%)
Each
Capacity (Metric):
30 mL
Request bulk or custom format
Price (USD)
104.65
Online Exclusive
116.00
Save 11.35 (10%)
Each
Specifications
DescriptionFused quartz
Diameter (Metric) Outer48mm
Capacity (Metric)30 mL
MaterialQuartz
Unit SizeEach
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only