Zinc selenide Optical Window, 12.7mm (0.5in) dia x 2mm (0.08in) thick
Thermo Scientific Chemicals

Zinc selenide Optical Window, 12.7mm (0.5in) dia x 2mm (0.08in) thick

 
Have Questions?
Catalog NumberQuantity
045666.KS
also known as 045666-KS
1 Ea.
Catalog number 045666.KS
also known as 045666-KS
Price (USD)
331.65
Online Exclusive
368.00
Save 36.35 (10%)
Each
Quantity:
1 Ea.
Request bulk or custom format
Price (USD)
331.65
Online Exclusive
368.00
Save 36.35 (10%)
Each
Specifications
Quantity1 Ea.
Thickness (Metric)2mm
Diameter (Metric)12.7 mm
MaterialZinc Selenide
TypeOptical Window
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only