Magnesium Oxide Crucible, Cylindrical, Flat Base;OD (mm), 25;Height (mm), 25
Magnesium Oxide Crucible, Cylindrical, Flat Base;OD (mm), 25;Height (mm), 25
Thermo Scientific Chemicals

Magnesium Oxide Crucible, Cylindrical, Flat Base;OD (mm), 25;Height (mm), 25

Have Questions?
Change viewbuttonViewtableView
Diameter (Metric) Outer:
25mm
44mm
Height (Metric):
View all
44mm
Catalog number 045680.KS
also known as 045680-KS
Price (USD)
378.65
Online Exclusive
420.00
Save 41.35 (10%)
Each
Add to cart
Diameter (Metric) Outer:
44mm
Height (Metric):
44mm
Request bulk or custom format
Price (USD)
378.65
Online Exclusive
420.00
Save 41.35 (10%)
Each
Add to cart
Specifications
Diameter (Metric) Outer44mm
Height (Metric)44mm
Quantity1 Ea.
MaterialMagnesium Oxide
Product TypeMagnesium Oxide Crucible
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only