Product Image
Thermo Scientific™

Dionex™ AminoTrap Columns

Green features
For monosaccharide analysis, use Thermo Scientific™ Dionex™ AminoTrap™ Columns to retain amino acids and prevent them from interfering with the analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
04612250 mm4 mm
06014630 mm3 mm
SP557850 mm2 mm
Catalog number 046122
Price (USD)
546.00
Each
Length (Metric):
50 mm
Diameter (Metric):
4 mm
Price (USD)
546.00
Each
For monosaccharide analysis, use Thermo Scientific™ Dionex™ AminoTrap™ Columns to retain interfering amino acids until the monosaccharides have been eluted. Install this in-line pretreatment column in place of the guard column and before an analytical carbohydrate monosaccharide column, such as the Dionex™ CarboPac™ PA20 or CarboPac PA10 column. In this configuration, the AminoTrap column eliminates fouling of the working electrode for samples such as glycoprotein hydrolysates or food sources that contain lysine.
The Dionex AminoTrap column contains a 10μm particle size, high-capacity, anion-exchange resin that has high selectivity for hydrophobic amino acids relative to monosaccharides when using hydroxide eluents.

Recommend Monosaccharide Analytical Columns
  • Use the 4 × 50mm trap column with the CarboPac PA10 column.
  • Use the 3 × 30mm trap column with the CarboPac PA20 column.
  • Use the 0.4 x 35mm trap column with the CarboPac PA10 (0.4 mm) and Dionex CarboPac PA20 (0.4 mm) columns.
Specifications
Flow Rate1.0 to 4.0 mL/min.
For Use With (Application)Retention of Amino Acids from Carbohydrate Samples
For Use With (Equipment)CarboPac PA10
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Particle Size10 μm
QuantityEach
Solvent CompatibilitypH 0 to 14, Up to 2% of Common HPLC Solvents, Acetate or Hydroxide Eluents Only
Stationary PhasePolymeric Resin
Column TypeTrap Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)50 mm
Unit SizeEach