Diaion™ WK60L(H), ion exchange resin, weakly acidic porous type, 4.4 meq/ml on polyacrylate
Thermo Scientific Chemicals

Diaion™ WK60L(H), ion exchange resin, weakly acidic porous type, 4.4 meq/ml on polyacrylate

 
Have Questions?
Catalog NumberQuantity
046797.A1
also known as 046797-A1
1 kg
Catalog number 046797.A1
also known as 046797-A1
Price (USD)
256.65
Online Exclusive
285.00
Save 28.35 (10%)
Each
Quantity:
1 kg
Request bulk or custom format
Price (USD)
256.65
Online Exclusive
285.00
Save 28.35 (10%)
Each
Specifications
Chemical Name or MaterialDiaion™ WK40L (H), ion exchange resin
Name NoteWeakly acidic porous type, 4.4meq/mL on polyacrylate
Particle Size425 to 1180μm
Physical Form425-1180μm Beads
Recommended StorageAmbient temperatures
View more
Pharmaceuticals, dealkalination, metal recovery, antibiotics, sucrose purifications. Can be used in wide pH range

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Pharmaceuticals, dealkalination, metal recovery, antibiotics, sucrose purifications
  • Can be used in wide pH range
RUO – Research Use Only