Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™ Sterile Water Testing Vials
Thermo Scientific™

Thermo Scientific™ Sterile Water Testing Vials

Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
04HP83HCPL10 mg Sodium Thiosulfate Tablet
04HP83HCNPNo Tablet
Catalog number 04HP83HCPL
Price (USD)
103.00
Case of 200
Includes:
10 mg Sodium Thiosulfate Tablet
Price (USD)
103.00
Case of 200

Thermo Scientific™ Water Testing Vials comply with U.S. EPA requirements for drinking water sample containers and are available with or without a sodium thiosulfate pill for chlorine neutralization.

Features:

  • Sterile, high clarity polypropylene
  • Available with a 10 mg sodium thiosulfate tablet for sample dechlorination, or without a tablet for unchlorinated water sources
  • Molded with a 100 mL (±2.5 mL) fill line and has one inch of headspace above the fill line to facilitate mixing
  • Integrated tamper evident, chain of custody, and locking seals help ensure container security before and after sample collection

Specifications
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DescriptionEPA vial, high clarity, sterile, with string, 10 mg sodium thiosulfate tablet
Diameter (Metric) Inner43 mm
For Use With (Application)Drinking water analysis
Height (Metric)95 mm
Includes10 mg Sodium Thiosulfate Tablet
Product TypeSterile Water Testing Vial
Vial TypeEPA Vial
Volume (English)4 oz.
Closure TypeChain of Custody, Flip Top
ColorHigh Clarity
MaterialHigh Clarity Polypropylene
Quantity200/Cs.
SterilitySterile
Volume (Metric)118 mL
Unit SizeCase of 200