Dionex™ IonPac™ ICE-Borate IC Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ ICE-Borate IC Columns

Green features
Monitor trace levels of borate in high-purity water samples using this borate ion-exclusion column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Column TypeLength (Metric)
0539443 mmConcentrator Column35 mm
0539459 mmAnalytical Column250 mm
Catalog number 053944
Price (USD)
-
Diameter (Metric):
3 mm
Column Type:
Concentrator Column
Length (Metric):
35 mm
Quickly and easily monitor trace levels of borate in high-purity water samples with the sensitive and trouble-free Thermo Scientific™ Dionex™ IonPac™ ICE-Borate Ion-Exclusion Column. Used with the Dionex IonPac TBC-1 Borate Concentrator Column and conductivity detection, the Dionex IonPac ICE-Borate ion-exclusion column facilitates determination of borate at ng/L (ppt) concentrations. Borate is separated and detected as the mannitol complex.
Determine Trace-Level Boron in Ultrapure Water

Borate is one of the most weakly retained anions on anion-exchange materials, and is the first to break through many water purification systems. In the power generation and semiconductor industries, monitoring trace levels of borate is a measure of the efficiency of the water system. This ion-exclusion method coupled with suppressed conductivity detection offers an integrated solution fo this application.

Practial, Continous Monitoring

This easy to use borate chromatographic system significantly improves the practicality and reliability of trace borate determinations.The sample is first passed over the Dionex IonPac TBC-1 Concentrator Column. After sample concentration, the analytical column is switched in-line for elution and detection.

Increased Sensitivity with Suppressed Conductivity Detection
  • The analytical column should be used with the Dionex Anion MicroMembrane™ Ion-Exclusion Suppressor (AMMS™ ICE 300), which is a low-void volume, high-capacity eluent suppressor.
  • The AMMS™ ICE 300 suppressor reduces the background conductivity of the eluent, while increasing the conductivity of the analytes.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionTBC-1; 3 x 35 mm
For Use With (Application)Borate Concentration
For Use With (Equipment)Ion Chromatography Systems
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Particle Size10 μm
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 90% HPLC Solvents
Solvents0 to 90% HPLC Solvents
Stationary PhasePolyolfunctionalized, High Capacity Resin
Column TypeConcentrator Column
Diameter (Metric)3 mm
FormatStandard Bore
Length (Metric)35 mm
pH0 to 14
Unit SizeEach 1