ProPac™ WCX-10 HPLC Columns
Thermo Scientific™

ProPac™ WCX-10 HPLC Columns

Green features

Separate proteins and their variants using these weak cation-exchange columns with exceptionally high resolution.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
054993250 mm4 mmAnalytical Column
063472250 mm2 mmAnalytical Column
063474250 mm9 mmSemi-Preparative Column
088766250 mm22 mmAnalytical Column
088767250 mm4 mmColumn Set (3 Columns, 1 Lot)
088778100 mm4 mmAnalytical Column
088779150 mm4 mmAnalytical Column
05499450 mm4 mmGuard Column
06348050 mm2 mmGuard Column
Catalog number 054993
Price (MXN)
-
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Column Format:
Analytical Column

Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Multiple Formats for Greater Flexibility
  • ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
Superior Performance for Protein Analysis
  • Ideal for characterization and quality control assessment of MAbs and other proteins
  • Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
  • Unequaled high-resolution separations
  • Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeIon Exchange
Flow Rate1 mL/min
Green FeaturesFSC
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile and acetone, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Packing MaterialSpherical, Nonporous Polymer
Product TypeAnalytical Column
QuantityEach
Stationary PhaseCarboxylate
Temperature60°C
Diameter (Metric)4 mm
Length (Metric)250 mm
Particle Size10 μm
PhaseIon Exchange
Pore SizeNonporous
Product LineProPac
TechniqueBio-LC
pH2 to 12
Unit SizeEach