ProPac™ SCX-10 HPLC Columns
Actual product may vary
Thermo Scientific™

ProPac™ SCX-10 HPLC Columns

Green features
Separate protein variants in difficult matrices using ProPac SCX-10 LC Columns, which provide exceptionally high resolution.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
054995250 mm4 mmAnalytical Column
063456250 mm2 mmAnalytical Column
063700250 mm9 mmAnalytical Column
088769250 mm22 mmSemi-Preparative Column
06346250 mm2 mmGuard Column
07993050 mm4 mmGuard Column
Catalog number 054995
Price (USD)
1,867.43
Each
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Column Format:
Analytical Column
Price (USD)
1,867.43
Each

Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeIon Exchange
Flow Rate1 mL/min
Green FeaturesFSC
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Packing MaterialSpherical, Nonporous Polymer
Product TypeAnalytical Column
QuantityEach
Stationary PhaseSulfonate
Temperature60°C
Diameter (Metric)4 mm
Length (Metric)250 mm
Particle Size10 μm
PhaseIon Exchange
Pore SizeNonporous
Product LineProPac
TechniqueBio-LC
pH2 to 12
Unit SizeEach