ProPac™ SAX-10 HPLC Columns
Thermo Scientific™

ProPac™ SAX-10 HPLC Columns

Green features

Use ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
05499850 mm4 mmGuard Column
054997250 mm4 mmAnalytical Column
063448250 mm2 mmAnalytical Column
063703250 mm9 mmAnalytical column
088770250 mm22 mmSemi-Preparative Column
06345450 mm2 mmGuard Column
088775250 mm4 mm3 Lots of Resin, 1 Column/Lot (3 Columns)
07899050 mm4 mmAnalytical Column
Catalog number 054998
Price (USD)
594.66
Each
Length (Metric):
50 mm
Diameter (Metric):
4 mm
Column Format:
Guard Column
Price (USD)
594.66
Each

Use Thermo Scientific™ ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants. Based on a nonporous 10μm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Maximizing Resolution

  • ProPac SAX-10 LC column is a strong anion-exchanger with a quaternary amine functional group.
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semiprep work.

Superior Performance for Protein Analysis

  • Ideal for characterization and quality control assessment of closely-related protein variants
  • Unequaled high-resolution separations
  • High-efficiency peaks with excellent recovery
  • Higher capacity than other columns based on nonporous particles
  • Superior column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Column
Column TypeIon Exchange
For Use WithLC
Green FeaturesFSC
Max. Pressure3000 psi (207 bar)
Packing MaterialSpherical, Nonporous Polymer
QuantityEach
Stationary PhaseQuaternary Ammonium
Temperature60°C
Diameter (Metric)4 mm
Length (Metric)50 mm
Particle Size10 μm
PhaseIon Exchange
Pore SizeNonporous
Product LineProPac
TechniqueBio-LC
pH2 to 12
Unit SizeEach