Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Actual product may vary
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps
Thermo Scientific™

Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps

Order this long cylindrical portion of the extraction cell if a replacement is needed for your Thermo Scientific™ Dionex™ ASE™ 150 or 350 Accelerated Solvent Extractor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
056696Extraction Cell Body; 66 mL
056693Extraction Cell Body; 100 mL
068264Extraction Cell Body; 22 mL
068106Extraction Cell End Caps with Frits and Seals
Catalog number 056696
Price (MXN)
-
Description:
Extraction Cell Body; 66 mL

Choose Thermo Scientific™ Dionex™ ASE™ 150/300 Extraction Cell Bodies—the long cylindrical portion of the extraction cell—if a replacement is needed for your Thermo Scientific™ Dionex™ ASE™ 150 and 350 Accelerated Solvent Extractors. Available in 1, 5, 10, 22, 34, 66, and 100mL sizes, these cell bodies can be ordered individually or in a kit of six.

Please note that these are cell bodies only and do not include the caps and O-ring that screw onto each end of the cell body.

About Dionex ASE Accelerated Solvent Extractor Systems

Dionex ASE systems automate extraction, filtration, and clean-up of solid and semi-solid sample matrices using common solvents at elevated temperatures and pressures. Low- and high-throughput systems are available for a wide variety of applications. ASE systems enable extraction of sample sizes 1 to 100g in minutes and perform unattended extraction of up to 24 samples yet use 50 to 90% less solvent compared to other methods. The chemically inert pathway supports acidic and alkaline matrices and solvents. These flexible, easy-to-operate, cost-effective systems have been approved for use by the U.S. EPA and CLP Program. There are a variety of products that can be added to the Dionex ASE extraction cell to remove moisture, disperse the sample matrix and neutralize mineral acids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionExtraction Cell Body; 66 mL
MaterialStainless Steel
QuantityEach
Volume (Metric)66 mL
For Use With (Equipment)Dionex ASE 150 and 350
TypeExtraction Cell Body
Unit SizeEach