Dionex™ IonPac™ AS15 IC Columns
Actual product may vary
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Dionex™ IonPac™ AS15 IC Columns
Thermo Scientific™

Dionex™ IonPac™ AS15 IC Columns

Green features
Determine trace-level concentrations of inorganic anions and low-molecular-weight organic acids in high-purity water matrices.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Type
057594150 mm3 mmAnalytical Column
053940250 mm4 mmAnalytical Column
053941250 mm2 mmAnalytical Column
05394250 mm4 mmGuard Column
05394350 mm2 mmGuard Column
05759730 mm3 mmGuard Column
075662250 mm0.4 mm
07566350 mm0.4 mmGuard Column
Catalog number 057594
Price (USD)
1,930.00
Each 1
Length (Metric):
150 mm
Diameter (Metric):
3 mm
Column Type:
Analytical Column
Price (USD)
1,930.00
Each 1

Determine trace-level concentrations of inorganic anions and low-molecular-weight organic acids in high-purity water matrices with the Thermo Scientific™ Dionex™ IonPac™ AS15 Capillary, Analytical & Guard Columns. Specifically designed for analysis of trace anions in high-purity water matrices used by the semiconductor and power generation industries, the column delivers high sensitivity and superior resolution of early-eluting anions (e.g., fluoride, glycolate, acetate, and formate). The column is optimized for selective at an operating temperature of 30°C, and it is ideal for use with large-loop injections.

Available in Multiple Formats
  • Dionex IonPac AS15-5μm (3x150mm) column for high efficiency, fast analysis (15 min)
  • Dionex IonPac AS15-9μm (2x250mm, 4x250mm, and 0.4x250mm) columns for higher-capacity applications
  • Dionex IonPac AS15 capillary column (0.4x250mm) delivers the performance of the standard bore version but requires only 1% of the eluent flow rate, which helps reduce operating costs
For Best Performance
  • Use the Thermo Scientific™ Dionex™ IonPac™ AC15 Concentrator column for ultratrace (part per trillion) analyses
  • Use a Dionex eluent generator for simplified eluent preparation
  • Use the Thermo Scientific™ Dionex™ Anion Self-Regenerating Suppressor (ASRS™ 300) or the Thermo Scientific™ Dionex™ Anion Capillary Electrolytic Suppressor (ACES™ 300) with the Dionex IonPac AS15 column for eluent suppression
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Anion Exchange Capacity70 μeq
Column Capacity70 μeq
Column ChemistryHydroxide
Column ConstructionPEEK
Crosslinking55% DVB
Flow Rate0.5 to 1.5 mL/min.
For Use With (Application)Anion Exchange
For Use With (Equipment)Large-Loop Injectors
Green FeaturesFSC
HydrophobicityMedium-High
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure4000 psi (275 bar)
Packing MaterialEthylvinylbenzene/Divinylbenzene
Particle Size5 μm
Pore Size100 &‌Aring;
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Stationary PhaseIonPac AS15
Column TypeAnalytical Column
Diameter (Metric)3 mm
FormatMicrobore
Length (Metric)150 mm
Unit SizeEach 1