Dionex™ ICS Series System Column Heater Heat Exchangers
Thermo Scientific™

Dionex™ ICS Series System Column Heater Heat Exchangers

Use these replacement Thermo Scientific™ Dionex™ ICS Series System Column Heater Heat Exchangers and optional air regulator for Dionex™ ICS-1000 through ICS-2100 ion chromatography systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Application)
0599794 mm Columns with 0.01 in. ID
0609432 mm Columns with 0.005 in. ID
Catalog number 059979
Price (MXN)
-
For Use With (Application):
4 mm Columns with 0.01 in. ID

These replacement Thermo Scientific™ Dionex™ ICS Series System Column Heater Heat Exchangers and optional air regulator are compatible with column heaters in Dionex™ ICS-1000, ICS-1100, ICS-1500, ICS-1600, ICS-2002 and ICS-2100 ion chromatography systems. The air regular provides gas pressure to the eluent bottle. It is optional for the Dionex™ ICS-2100 system, which will perform the same with and without gas pressure. Thermo Scientific recommends nitrogen or helium head pressure to protect eluent from contamination.

  • Available with 0.01 and 0.005in. inside diameter
Specifications
For Use With (Application)4 mm Columns with 0.01 in. ID
For Use With (Equipment)ICS-1000/1100/1500/1600/2000/2100 Ion Chromatography Systems and 4 mm Columns with 0.01 in. ID
TypeColumn Heater Heat Exchanger
Unit SizeEach