Dionex™ ASE™ 100/150 Rinse Tubes
Actual product may vary
Dionex™ ASE™ 100/150 Rinse Tubes
Dionex™ ASE™ 100/150 Rinse Tubes
Thermo Scientific™

Dionex™ ASE™ 100/150 Rinse Tubes

Placed in the carousel of your Thermo Scientific™ Dionex™ ASE™ 100 and 150 Accelerated Solvent Extractor, these rinse tubes facilitate system rinsing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
060176100 mL Cells for Dionex ASE 100 and 150
0601741, 5, 10, and 22 mL Cells for Dionex ASE 100 and 150
06017566 mL Cells for Dionex ASE 100 and 150
Catalog number 060176
Price (USD)
555.00
Each 1
For Use With (Equipment):
100 mL Cells for Dionex ASE 100 and 150
Price (USD)
555.00
Each 1

Placed in the carousel of your Thermo Scientific™ Dionex™ ASE™ 100 or 150 Accelerated Solvent Extractor, these rinse tubes are used in system rinsing. Select the rinse tube size that matches the extraction cell size used on your Dionex ASE 100 and 150 system.

Select:

  • Small rinse tubes for 1, 5, 10, and 22mL extraction cells
  • Medium rinse tubes for 66mL extraction cells
  • Long rinse tubes for 100mL extraction cells

Dionex ASE systems reduce sample preparation from hours to minutes by performing automated solvent extraction on solid and semisolid sample matrices.

Select:

 

Small rinse tubes for 1, 5, 10, and 22mL  extraction cells

Medium rinse tubes for 66mL extraction cells

Long rinse tubes for 100mL extraction cells

 

Dionex ASE systems reduce sample preparation from hours to minutes by performing automated solvent extraction on solid and semisolid sample matrices.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFor 100 mL cells; Long
QuantityEach 1
For Use With (Equipment)100 mL Cells for Dionex ASE 100 and 150
TypeRinse Tube
Unit SizeEach 1