Dionex™ EO Eluent Organizer Bottles
Actual product may vary
Thermo Scientific™

Dionex™ EO Eluent Organizer Bottles

A choice of plastic and glass eluent bottles designed to fit the Thermo Scientific™ Dionex™ EO Eluent Organizer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeMaterialVolume (Metric)
062510Eluent ReservoirPlastic2 L
062595
also known as 62595
BottleGlass1 L
063291BottlePlastic1 L
063292BottlePlastic4 L
079832BottleGlass2 L
044129BottlePlastic2 L
Catalog number 062510
Price (USD)
323.00
Each
Type:
Eluent Reservoir
Material:
Plastic
Volume (Metric):
2 L
Price (USD)
323.00
Each
Select plastic or glass eluent bottles designed to fit the Thermo Scientific™ Dionex™ EO Eluent Organizer in a choice of sizes to suit your applications. In addition to organizing eluent tubing and air lines, the Dionex™ EO Eluent Organizer holds up to two 1L or 2L plastic bottles, two 1L glass bottles, or one 2L glass bottle.
  • Non-twist stopper with separate retaining ring prevents tubing from tangling
  • Graduations marked on containers in 100mL increments
  • Includes custom-molded polyethylene end-line filters with 5μm pores
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)Dionex EO Eluent Organizer
IncludesNon-twist stopper with separate retaining ring to prevent tubing from tangling; custom-molded polyethylene end-line filters with 5 μm pores; Graduations marked on containers in 100 mL increments
MaterialPlastic
QuantityEach
Volume (Metric)2 L
TypeEluent Reservoir
Unit SizeEach