Dionex™ IonPac™ AS21 IC Columns
Actual product may vary
Dionex™ IonPac™ AS21 IC Columns
Dionex™ IonPac™ AS21 IC Columns
Dionex™ IonPac™ AS21 IC Columns
Dionex™ IonPac™ AS21 IC Columns
Dionex™ IonPac™ AS21 IC Columns
Thermo Scientific™

Dionex™ IonPac™ AS21 IC Columns

Green features
For fast analysis of trace perchlorate in drinking water prior to detection with MS/MS.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Column Type
063009250 mmAnalytical Column
06307150 mmGuard Column
Catalog number 063009
Price (USD)
-
Length (Metric):
250 mm
Column Type:
Analytical Column
When you need to quickly separate perchlorate in drinking water prior to detection with MS/MS, the Thermo Scientific™ Dionex IonPac AS21 hydroxide-selective anion-exchange column is column of choice. This column is specifically listed in U.S. EPA Method 331.0. The column's capacity and selectivity enable fast analysis of perchlorate at low μg/L concentrations. In addition, the 2x250 mm column format was designed and optimized for LC-MS or LC-MS/MS compatibility to facilitate use of volatile mobile phases such as methylamine.
Superior Chromatographic Performance
  • Fast separation of perchlorate prior to MS/MS detection
  • Ideal for the separation of a variety of environmental anions including arsenate, tungstate, chromate, and iodide
  • Optimized for methylamine or hydroxide mobile phases
  • Optimum capacity: 45μeq per column (2x250 mm format)
  • Operates at ambient or elevated temperatures; column selectivity is optimized for 30°C operating temperature to ensure reproducible retention times
  • Compatible with organic solvents
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Anion Exchange Capacity45 μeq
Certifications/ComplianceU.S. EPA Method 331.0
Column Capacity45 μeq
Column ChemistryMethylamine and Hydroxide
Column ConstructionPEEK
Crosslinking55% DVB
Flow Rate0.35 to 0.75 mL/min.
For Use With (Application)Anion Exchange, Determination of Perchlorate in Drinking Water, Anion Exchange
For Use With (Equipment)Ion Chromatography Systems
Green FeaturesFSC
HydrophobicityUltralow
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure3000 psi (207 bar)
Packing MaterialPolymeric
Particle Size7 μm
Pore Size2000 &‌Aring;
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Stationary PhaseSuper Macroporous Resin
TypeAS21
Column TypeAnalytical Column
Diameter (Metric)2 mm
FormatMicrobore
Length (Metric)250 mm
Unit SizeEach 1