Acclaim™ Polar Advantage II HPLC Columns
Thermo Scientific™

Acclaim™ Polar Advantage II HPLC Columns

Green features
Resolve polar and nonpolar compounds in a single run. These columns have high pH stability (pH 1.5–10) in the separation of basic, neutral, and acidic species.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
063197150 mm4.6 mm5 μm
063199250 mm4.6 mm5 μm
078001100 mm4.6 mm3 μm
078000100 mm3 mm3 μm
07799950 mm2.1 mm3 μm
077998100 mm2.1 mm3 μm
077997250 mm2.1 mm3 μm
074814250 mm2.1 mm2.2 μm
071607100 mm3 mm2.2 μm
07140230 mm2.1 mm2.2 μm
071401150 mm2.1 mm2.2 μm
068990100 mm2.1 mm2.2 μm
06898950 mm2.1 mm2.2 μm
07198510 mm3 mm5 μm
06969910 mm4.6 mm5 μm
06969210 mm2.1 mm5 μm
070080250 mm3 mm3 μm
06897350 mm3 mm3 μm
06627775 mm3 mm3 μm
06627633 mm3 mm3 μm
063705150 mm3 mm3 μm
063191150 mm4.6 mm3 μm
06318950 mm4.6 mm3 μm
063187150 mm2.1 mm3 μm
Catalog number 063197
Price (USD)
1,059.90
Each
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Price (USD)
1,059.90
Each

Resolve polar and nonpolar compounds in a single run with Thermo Scientific™ Acclaim™ PolarAdvantage II (PA2) reversed-phase columns. These high-efficiency, silica-based columns have a polar-embedded stationary phase that operates over a wider range of chromatographic conditions than possible with conventional reversed-phase stationary phases. Its unique chemistry provides enhanced hydrolytic stability from pH 1.5 to 10 with 100% aqueous mobile phases. The column exhibits selectivity that is complementary to conventional C18 columns and excellent peak shapes for both basic and acidic compounds.

Complementary Selectivity and Enhanced Hydrolytic Stability
  • Compatible with 100% aqueous mobile phases
  • High reversed-phase capacity
  • Exceptional hydrolytic stability from pH 1.5 to 10
  • Extremely low bleed, fully compatible with mass spectrometry (MS)
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These ultrapure silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Green FeaturesFSC
Max. Pressure4500 psi (310 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhasePolar Embedded
Surface Area300 m²/g
Temperature60°C
USP TypeL60
Carbon Load17%
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size120 Å
Product LineAcclaim
pH1.5 to 10
Unit SizeEach