Product Image
Thermo Scientific™

ProSwift™ WAX-1S Tertiary Amine Ion Exchange HPLC Column, Monolith, 4.6 mm x 50 mm

Green features
Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Ion Exchange
Have Questions?
Catalog NumberLength (Metric)
06429450 mm
Catalog number 064294
Price (USD)
1,652.45
Each
Length (Metric):
50 mm
Price (USD)
1,652.45
Each

Quickly purify proteins by ion-exchange using the tertiary amine stationary phase of Thermo Scientific™ ProSwift™ WAX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.

Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith's nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.

Column Diversity

  • Offered in 4.6x50mm format for biomolecule separations or 1.0x50mm format for high-resolution microanalytical biomolecule separations

Unique Suitability for the Separation of Proteins

  • High loading capacity
  • Fast analysis
  • Wide range of operational flow rates
  • Excellent stability over a wide pH range
  • Outstanding reproducibility and ruggedness
  • High throughput and improved productivity
Specifications
Column FormatAnalytical Column
Column TypeIon Exchange
Flow Rate0.5 to 1.5 mL/min
Green FeaturesFSC
Max. Pressure1000 psi (70 bar)
Packing MaterialMonolith Polymer
Product TypeAnalytical Column
QuantityEach
Stationary PhaseTertiary Amine
Temperature60°C
Diameter (Metric)4.6 mm
Length (Metric)50 mm
Particle SizeMonolith
PhaseIon Exchange
Pore SizeMonolith
Product LineMonolith
TechniqueBio-LC
pH2 to 12
Unit SizeEach