ProSwift™ RP-4H HPLC Columns
Thermo Scientific™

ProSwift™ RP-4H HPLC Columns

Green features
Run fast protein separations at high linear velocities with Thermo Scientific™ ProSwift™ RP-4H LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
066640250 mm
06947750 mm
Catalog number 066640
Price (USD)
1,233.93
Each
Length (Metric):
250 mm
Price (USD)
1,233.93
Each
Run fast protein separations at high linear velocities with Thermo Scientific™ ProSwift™ RP-4H LC Columns. These reversed-phase monolith columns deliver the outstanding resolving power of nonporous analytical media combined with faster separations and analysis than other bead-based columns. ProSwift polymer monolith columns in PEEK™ tubing achieve long column lifetime, excellent reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).

Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.

Medium channel (H) size (permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.

Advantages of High Resolution at Exceptionally High Flow Rates

  • High μL/min operational flow rates available compatible with LC-MS applications
  • High throughput and improved productivity
  • Excellent stability over a wide pH range of 1 to 14
  • Outstanding reproducibility and ruggedness
  • High loading capacity

Fast, Sensitive Protein Separations

  • High speed protein separations
  • High sensitivity for LC-MS
  • High column-to-column reproducibility
  • Superior lifetime
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryPhenyl
Column FormatAnalytical Column
Column TypeReversed Phase
Flow Rate0.1 to 0.3 mL/min
For Use WithLC/MS
Green FeaturesFSC
Max. Pressure3000 psi (207 bar)
Packing MaterialPSDVB (Polystyrene Divinylbenzene)
Product TypeAnalytical Column
QuantityEach
SolventsMost common Organic Solvents
Stationary PhasePhenyl (Ph)
Temperature70°C
Diameter (Metric)1 mm
Length (Metric)250 mm
Particle SizeMonolith
PhaseReversed Phase
Pore SizeMonolith
Product LineMonolith
TechniqueBio-LC
pH1 to 14
Unit SizeEach