DNASwift™ SAX-1S Oligonucleotide Columns
Thermo Scientific™

DNASwift™ SAX-1S Oligonucleotide Columns

Green features
Use a strong anion-exchange column with the Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Column that provides exceptionally high resolution for the purification of oligonucleotides.
Have Questions?
Catalog NumberLength (Metric)
066766150 mm
Catalog number 066766
Price (MXN)
-
Length (Metric):
150 mm

Use a strong anion-exchange column with the Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Column that provides exceptionally high resolution for the purification of oligonucleotides.

  • Exceptionally high capacity provides exceptionally high yields with high purity
  • Refined selectivity for high resolution of laboratory-scale oligonucleotide purification by anion-exchange chromatography
  • Compatible with high pH, solvents, and high temperatures
  • Pressure and chemically stable monolith support coated with functionalized latex nanobeads
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base MaterialSAX-1 S
Bed Height130 mm
Bed Volume2.5 mL
Column ChemistryQuaternary Amine
DescriptionLength: 150 mm; ID: 5.0 mm
Flow Rate3 mL/min.
For Use With (Application)Anion Exchange Chromatography, Oligonucleotide Purification, Nucleic Acid/Anion Exchange
Green FeaturesFSC
Max. Pressure1500 psi (100 bar)
QuantityEach
SolventsMost Common Organic Solvents
Stationary PhaseQuaternary Amine
Temperature (Metric) Max85°C
TypeBio-LC
Column TypeAnalytical Column
Diameter (Metric)5 mm
Length (Metric)150 mm
Product LineMonolith
Unit SizeEach