Acclaim™ Mixed Mode WAX-1 HPLC Columns
Thermo Scientific™

Acclaim™ Mixed Mode WAX-1 HPLC Columns

Green features

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
067084150 mm2.1 mm5 μm
064984150 mm4.6 mm5 μm
064985250 mm4.6 mm5 μm
07190910 mm3 mm5 μm
07190850 mm3 mm3 μm
070089150 mm2.1 mm3 μm
070088150 mm3 mm3 μm
06970410 mm4.6 mm5 μm
06968610 mm2.1 mm5 μm
Catalog number 067084
Price (USD)
1,110.18
Each
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
Particle Size:
5 μm
Price (USD)
1,110.18
Each

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with an ionizable terminus that provides both hydrophobic reversed-phase and weak anion-exchange properties. This unique chemistry produces a multimode separation mechanism for simultaneous separation of acidic, basic, and neutral molecules. The selectivity is fully adjustable through changes to ionic strength, pH, or organic solvent content.

Ideal Selectivity for Separating Anionic Molecules
  • Multi-mode retention mechanism: reversed-phase, weak anion-exchange, and HILIC modes
  • Differentiation of molecules with similar hydrophobicities, such as hydrophilic organic acids
  • Selectivity orthogonal to reversed-phase columns
  • Excellent column efficiency and peak symmetry
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
EndcappedProprietary
Green FeaturesFSC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhaseHydrophobic Alkyl Chain with an Ionizable Terminus
Surface Area300 m²/g
Temperature50°C
USP TypeL78
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Particle Size5 μm
PhaseReversed Phase, Ion Exchange, HILIC
Pore Size120 Å
Product LineAcclaim
pH2.5 to 7.5
Unit SizeEach