Dionex™ ED Electrochemical Detection Disposable Electrode Gaskets
Actual product may vary
Thermo Scientific™

Dionex™ ED Electrochemical Detection Disposable Electrode Gaskets

These high-quality Thermo Scientific™ Dionex™ ED Electrochemical Detection Disposable Electrode Gaskets are for use with disposable electrodes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionMaterial
069339for Disposable Electrode 0.001 in.ULTEM
045972for ED50 A/ED50/ED40 Amperometry Cell, 1.0 mil
060141for Disposable Electrode 0.002 in.PTFE
072117for Disposable Electrode 0.001 in.PTFE
Catalog number 069339
Price (USD)
67.60
Each 1
Description:
for Disposable Electrode 0.001 in.
Material:
ULTEM
Price (USD)
67.60
Each 1

These high-quality Thermo Scientific™ Dionex™ ED Electrochemical Detection Disposable Electrode Gaskets are for use with disposable electrodes.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Descriptionfor Disposable Electrode 0.001 in.
For Use With (Application)Ion Chromatography
MaterialULTEM
Quantity4/Pk.
For Use With (Equipment)Disposable Electrodes
Product LineDionex
TypeGasket
Unit SizeEach 1