Samco™ Bio-Tite™ Midstream Specimen Containers
Samco™ Bio-Tite™ Midstream Specimen Containers
Samco™ Bio-Tite™ Midstream Specimen Containers
Samco™ Bio-Tite™ Midstream Specimen Containers
Samco™ Bio-Tite™ Midstream Specimen Containers
Thermo Scientific™

Samco™ Bio-Tite™ Midstream Specimen Containers

Collect and transport bio-specimens using this kit. Leak-resistance for confidence in every setting including urinalysis, operating rooms, outpatient labs and histology.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
07001090 mL
070020
also known as 07 0020
120 mL
Catalog number 070010
Price (USD)
167.17
Online exclusive
189.81
Save 22.64
Case of 50
Volume (Metric):
90 mL
Price (USD)
167.17
Online exclusive
189.81
Save 22.64
Case of 50

Collect and transport bio-specimens using the Thermo Scientific™ Samco™ Bio-Tite™ Midstream Urine Collection Kit with Bio-Tite Closure. Leak-resistance for confidence in every setting including urinalysis, operating rooms, outpatient labs and histology.

Features:
  • 100% high clarity virgin polypropylene
  • Easy grip top and bottom for ease of handling
  • Two convenient styles, with or without funnel
  • Instructions and castile soap wipes in every kit
  • Kit with funnel (13-711-73) is ideal for women, obese patients and geriatric patients

Ordering Information:

Packaged in a tear-off zip closure bag.

Specifications
Closure Size48 mm
Closure TypeTear-off Zip Closure
DescriptionMidstream collection kit (funnel, three castile soap wipes, packaged in tear-open Ziploc™ bag)
IncludesCap, three castile soap wipes, user information label, and instructions; with funnel
No. per Pack50 Pk.
Volume (English)3.04 oz.
Volume (Metric)90 mL
MaterialPolypropylene
Product TypeMidstream Specimen Container with Funnel
SterilitySterile
Unit SizeCase of 50