Dell™ UltraSharp™ 24 monitor
Thermo Scientific™

Dell™ UltraSharp™ 24 monitor

View ion chromatography data and monitor critical system parameters with the help of this Dell UltraSharp monitor.
Have Questions?
Catalog NumberProduct Type
071664Dell UltraSharp 24 Monitor
Catalog number 071664
Price (USD)
593.00
Each
Product Type:
Dell UltraSharp 24 Monitor
Price (USD)
593.00
Each

View ion chromatography (IC) data and monitor critical IC system parameters with this 23.8 in. monitor. Featuring a thin profile and compact base, the adjustable monitor gives you room to work without taking up valuable space on your lab bench.

Features include:

  • 23.8 in. viewable screen
  • Full HD resolution (1920 x 1080)
  • Adjustable pivot, tilt, swivel, and height
  • Thin profile and compact base
  • HDMI connector port, DP connector (in and out), audio out port, USB upstream port, and two USB downstream ports
Specifications
DescriptionMaximum Resolution:1920 x 1080 @ 60 Hz
Diagonal Viewing Size:23.8 in.
Aspect Ratio:16:9
Depth:6.5 in.
Width:21.2 in.
Height (extended):13.72 in (18.84 in)
Weight:6.92 lbs
QuantityEach
Product TypeDell UltraSharp 24 Monitor
Unit SizeEach