Acclaim™ Mixed Mode HILIC-1 HPLC Columns
Actual product may vary
Thermo Scientific™

Acclaim™ Mixed Mode HILIC-1 HPLC Columns

Green features
Get all the advantages of reversed-phase and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
07191250 mm3 mm3 μm
066843150 mm4.6 mm5 μm
066844250 mm4.6 mm5 μm
066847150 mm2.1 mm5 μm
07191310 mm3 mm5 μm
070091150 mm2.1 mm3 μm
070090150 mm3 mm3 μm
06970610 mm4.6 mm5 μm
06969410 mm2.1 mm5 μm
Catalog number 071912
Price (USD)
949.56
Each
Length (Metric):
50 mm
Diameter (Metric):
3 mm
Particle Size:
3 μm
Price (USD)
949.56
Each

Get all the advantages of reversed-phase (RP) and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column. The high-efficiency, silica-based, mixed-mode stationary phase consists of a hydrophobic alkyl chain with a diol group at the terminus. The hydrophobic moiety supplies reversed-phase retention and the terminal diol group facilitates hydrophilic interactions. This unique combination provides adjustable selectivity with unsurpassed resolution and peak symmetry for a variety of both polar and nonpolar molecules.

Separates Both Polar and Nonpolar Molecules with Selectivity Complementary to RP Columns
  • Operates in both RP and HILIC modes
  • Retains highly polar molecules
  • Covers broader application range than conventional diol-based columns, including nonionic ethoxylated surfactants, drug metabolites, lipids, and polyethylene glycols (PEGs)
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
EndcappedProprietary
For Use WithHILIC
Green FeaturesFSC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhaseHydrophobic Alkyl Chain with a Diol Group
Surface Area300 m²/g
Temperature50°C
USP TypeN/A
Diameter (Metric)3 mm
Length (Metric)50 mm
Particle Size3 μm
PhaseReversed Phase and HILIC
Pore Size120 Å
Product LineAcclaim
pH2.5 to 7.5
Unit SizeEach